Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc
Mfr # 8-1393104-3
Zoro # G505866542
product price: $54.89
/ea
Sold in multiples of 2 for $109.78
$109.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Height - Relay 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1393104-3
- Zoro # G505866542
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Coil Resistance | 120 Ω |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Terminal Type | Plug-In |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Mounting Type | Socket |
Protection Category | RTI |
Contact Voltage Rating | 240 VAC |
Contact Rating | 0.416666666666667A |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- LEVITON WALLPLATES RENU 1G WLPLT PEBBLE GRAY (REWP1-PG)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z536)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (199AX-15)
- Te Connectivity Electrical Relays