Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # 8-1393104-2
Zoro # G005866523
original price:
$36.84
14% off
Sold in multiples of 3 for $94.47
$94.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1393104-2
- Zoro # G005866523
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Socket |
Coil Resistance | 120 Ω |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Operating Temp. Range | -45 to 70°C |
Switching Current | 300mA @ 12V |
Terminal Type | Plug-In |
Contact Rating | 0.416666666666667A |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240 VAC |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 12 Conductor Portable Cord 600V 250 ft. BK (09812.35.01)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- LUTRON Vacancy Sensor, PIR, 900 sq ft, Ivory (MS-VPS6M2-DV-IV)
- TRIPP LITE Outlet Strip, 7 ft. Cord L, 2-15/64" H (PS-607-HG-OEM)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXBC3ML-24A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Te Connectivity Electrical Relays