Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # 3-1393118-7
Zoro # G805865801
product price: $35.69
/ea
Sold in multiples of 3 for $107.07
$107.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393118-7
- Zoro # G805865801
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Contact Voltage Rating | 240 VAC |
Protection Category | RTI |
Contact Limiting Making Current | 10A |
Coil Resistance | 120 Ω |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, DC |
Terminal Type | Solder, Quick Connect |
Contact Rating | 0.416666666666667A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | -45 to 70°C |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 70A, 1 Poles (QO1PA)
- ENET Enet 6M Lc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (LC2-SM-6M-ENC)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- PANDUIT Bandinghead, 304ss, H, PK100 (MTHH-C)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (389FXBXC1-24D)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC24)
- STRUTHERS-DUNN Power 24V-Ac Other Relay (B1XBX)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (199X-8)
- Te Connectivity Power Relays