Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.027A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A
Mfr # 8-1393104-5
Zoro # G005866547
product price: $60.25
/ea
Sold in multiples of 2 for $120.50
$120.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1300 mW
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1393104-5
- Zoro # G005866547
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1300 mW |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Voltage Rating | 240 VAC |
Operating Temp. Range | -45 to 70°C |
Coil Resistance | 1800 Ω |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Socket |
Terminal Type | Plug-In |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.027A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 5.72 to 6.39A (CR123C630A)
- SIEMENS Fusible Safety Switch, General Duty, 120V AC, 1PST, 30 A, NEMA 1 (LF111N)
- HAMMOND 19 in. RACKMOUNT, SWITCH, 6 ft. CRD (1583H12A1BKXRA)
- RITTAL Hole Seal, 1.37 In Hole dia., Steel (OHS100C)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- ALLEN BRADLEY Power Supply 1769PB4 (1769-PB4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- Te Connectivity Power Relays