Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A
Mfr # 4-1393118-0
Zoro # G305866216
product price: $53.99
/ea
Sold in multiples of 150 for $8,098.50
$8,098.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 48V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1300 mW
- Contact Material AgCdO
- Body Depth - Relay 1.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393118-0
- Zoro # G305866216
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 48V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1300 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 3 |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Operating Temp. Range | -45 to 70°C |
Switching Current | 300mA @ 12V |
Coil Resistance | 1800 Ω |
Contact Limiting Continuous Current | 10A |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240 VAC |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Coil Type | Monostable, DC |
Terminal Type | Quick Connect, Solder |
Contact Limiting Breaking Current | 10A |
Mounting Type | Panel Mount, Bracket |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.025A (Coil), 48Vdc (Coil), 1300Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6CL1BOX)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 2 Poles (XS-2C)
- HONEYWELL Limit Switch Replacement Rotary Head for LSR Series (LSZ1R)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNGQ)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- Te Connectivity Power Relays