Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A
Mfr # 3-1393118-6
Zoro # G705865888
product price: $59.75
/ea
Sold in multiples of 2 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393118-6
- Zoro # G705865888
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Coil Resistance | 10000 Ω |
Operating Temp. Range | -45 to 70°C |
Terminal Type | Solder, Quick Connect |
Contact Limiting Continuous Current | 10A |
Contact Rating | 0.416666666666667A |
Mounting Type | Panel Mount, Bracket |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Coil Type | Monostable, DC |
Contact Voltage Rating | 240 VAC |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PWRINV200012120W)
- TELEMECANIQUE SENSORS Photoelectric Sensor 18Mm Pnp Xub (XUB2APANM12R)
- LEGRAND Cover Clip, Ivory, PVC, 400 Series, Clips (406)
- HUBBELL 30A Twist-Lock Receptacle 2P 3W 480VAC L8-30R BK (HBL2640)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- Te Connectivity Power Relays