Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A
Mfr # 2-1393118-5
Zoro # G505866016
Sold in multiples of 150 for $6,643.50
$6,643.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material Ag
- Body Depth - Relay 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1393118-5
- Zoro # G505866016
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Height - Relay | 1.97 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | Ag |
Number of Poles | 3 |
Features | UL Coil Insulation Class B, Electrical Indicator |
Coil Resistance | 10000 Ω |
Contact Rating | 0.416666666666667A |
Coil Type | Monostable, DC |
Operating Temp. Range | -45 to 70°C |
Terminal Type | Solder, Plug-In, Quick Connect |
Contact Limiting Short-Time Current | 5A |
Contact Voltage Rating | 240 VAC |
Protection Category | RTI |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Breaking Current | 5A |
Switching Current | 300mA @ 12V |
Mounting Type | Socket |
Contact Limiting Making Current | 5A |
Contact Limiting Continuous Current | 5A |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1250Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 4 in (5503-24-00)
- TRIPP LITE Serial over Cat5/6 Extender, Up to 3280ft (B165-101)
- MULBERRY Electrical Box Cover, Square, Steel, Single Receptacle, Raised (11521)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC100/120)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (725BXXBC3ML-120A)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- Te Connectivity Electrical Relays