Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 10A
Mfr # 8-1393104-1
Zoro # G705866342
product price: $44.15
/ea
Sold in multiples of 38 for $1,677.70
$1,677.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 3 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 8-1393104-1
- Zoro # G705866342
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.406 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 3 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 3 |
Features | UL Coil Insulation Class B |
Contact Limiting Short-Time Current | 10A |
Switching Current | 300mA @ 12V |
Mounting Type | Socket |
Contact Limiting Continuous Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Terminal Type | Plug-In |
Coil Type | Monostable, DC |
Contact Limiting Breaking Current | 10A |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 240 VAC |
Contact Rating | 0.416666666666667A |
Protection Category | RTI |
Operating Temp. Range | -45 to 70°C |
Coil Resistance | 10000 Ω |
Description
Power/Signal Relay, 3 Form C, 3Pdt, Momentary, 0.011A (Coil), 110Vdc (Coil), 1200Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Extension Module, Inputs 8, Outputs 4 (EASY-E4-UC-12RC1)
- GROTE Sealed Marker Lamp Pigtail (66850)
- SQUARE D Thermal Unit, 11.3 to 15.0A (B19.5)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 277VAC, SPST-NO (8501CO6V04)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- MURR ELEKTRONIK EMPARRO POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24-28VDC/20A, Power Boost, Alarm Contact (85442)
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- Te Connectivity Power Relays