Shop All Power Relays
Te Connectivity
Power/Signal Relay, 3 Form C, 3Pdt-Co, Momentary, 0.04A (Coil), 4600Mw (Coil), 25A (Contact), 28Vdc
Mfr # 5-1617753-2
Zoro # G505865798
Sold in multiples of 10 for $4,259.90
Free Shipping & Returns
$4,259.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 3 Form C, 3PDT, 3 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Hook
- Hz - Electrical 400 Hz
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-1617753-2
- Zoro # G505865798
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Contact Form - Relay | 3 Form C, 3PDT, 3 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Hook |
Hz - Electrical | 400 Hz |
Features | Hermetically Sealed Enclosure |
Mounting Type | Raised Vertical Flange Mount |
Operating Temp. Range | -70 to 125°C |
Contact Rating | 25 A |
Coil Type | Polarized, Monostable |
Description
Power/Signal Relay, 3 Form C, 3Pdt-Co, Momentary, 0.04A (Coil), 4600Mw (Coil), 25A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (QO120HID)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- ARGO Arm-3P 3 Zone Circulator Relay (ARM-3P)
- DWYER INSTRUMENTS Air Flow Switch (AVFS-1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (725BXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- Te Connectivity Electrical Relays