Shop All Power Relays
Te Connectivity
Power/Signal Relay, 26Vdc (Coil), 5A (Contact), Panel Mount
Mfr # 3-1618103-4
Zoro # G505865897
product price: $2,210.99
/ea
Sold in multiples of 5 for $11,054.95
Free Shipping & Returns
$11,054.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 1 NC and 1 NO
- Contact Rating 5A
- Mounting Type Flange Panel Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1618103-4
- Zoro # G505865897
- Country of Origin United States
- Category Power Relays
Details
Item - Relay | Protective Relay |
Contact Form - Relay | 1 NC and 1 NO |
Contact Rating | 5A |
Mounting Type | Flange Panel Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (5JED9)
- ANDERSON POWER PRODUCTS Connector, 600V, Gray Housing (6320G5)
- EATON Pilot Light Complete Unit, LED, Red (HT8HFRF7)
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- Te Connectivity Electrical Relays