Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2900Mw (Coil), 10A (Contact), 150Vdc (Contact), Ac
Mfr # 8-1393113-3
Zoro # G805866419
Sold in multiples of 2 for $103.78
$103.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 3VA
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-1393113-3
- Zoro # G805866419
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.53 in |
Body Height - Relay | 1.905 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 3VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B; Magnetic Blowout |
Number of Poles | 2 |
Operating Temp. Range | -45 to 45°C |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Limiting Continuous Current | 10A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Terminal Type | Solder, Quick Connect |
Contact Rating | 0.416666666666667A |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 1700 Ω |
Coil Type | Monostable, AC |
Mounting Type | Socket |
Contact Voltage Rating | 150 VDC |
Contact Limiting Short-Time Current | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2900Mw (Coil), 10A (Contact), 150Vdc (Contact), Ac Input, Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Hazardous Location Cover, No Openings (ESKB-BQ)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- HUBBELL PREMISE WIRING Outlet Frame, 2 Port, 94V Rated Material (NS612W)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- OMRON Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO, Body Width - Relay: 1.44 in (G7L-2A-BJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (RPF2BBD)
- Te Connectivity Electrical Relays