Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), 28Vdc (Contact), Ac
Mfr # 6-1393116-4
Zoro # G405865973
original price:
$42.89
11% off
new price: $37.89
/ea
Sold in multiples of 2 for $75.78
$75.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.9VA
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393116-4
- Zoro # G405865973
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Height - Relay | 1.97 in |
Body Depth - Relay | 1.55 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.9VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Rating | 15 A |
Contact Limiting Continuous Current | 15 A |
Operating Temp. Range | -45 to 55°C |
Coil Type | Monostable, AC |
Terminal Type | Solder, Quick Connect |
Mounting Type | Socket |
Protection Category | RTI |
Contact Limiting Breaking Current | 15 A |
Contact Limiting Making Current | 15 A |
Coil Resistance | 7200 Ω |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Short-Time Current | 15 A |
Contact Voltage Rating | 277 VAC |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2700Mw (Coil), 15A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Solid, 12 Gauge (FS-200 PG 48.00)
- WOODS Timer Wall Springwnd 60Min Gry (59719)
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 250V AC, 20A @ 125V AC (7546K36)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- MURR ELEKTRONIK MDD DC/DC-CONVERTOR SWITCH MODE, IN: 24VDC OUT: 5V/1, 5ADC (85657)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (92S7A22D-120A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- Te Connectivity Electrical Relays