Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2100Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 3-1393104-6
Zoro # G505865873
product price: $34.15
/ea
Sold in multiples of 3 for $102.45
$102.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.1VA
- Contact Material Ag
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393104-6
- Zoro # G505865873
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.1VA |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Short-Time Current | 10A |
Switching Current | 100mA @ 12V |
Operating Temp. Range | -45 to 55°C |
Protection Category | RTI |
Contact Limiting Breaking Current | 10A |
Mounting Type | Socket |
Terminal Type | Plug-In |
Contact Rating | 0.416666666666667A |
Contact Voltage Rating | 240 VAC |
Coil Resistance | 2250 Ω |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, AC |
Contact Limiting Making Current | 10A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2100Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR1RH5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J21)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (TR125R)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 230V AC, 8 Pins, 2 Poles (RPF2BP7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (9AS7A24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- Te Connectivity Power Relays