Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2100Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 3-1393104-4
Zoro # G505865880
product price: $38.99
/ea
Sold in multiples of 3 for $116.97
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.1VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B, Electrical Indicator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393104-4
- Zoro # G505865880
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.1VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B, Electrical Indicator |
Number of Poles | 2 |
Mounting Type | Socket |
Operating Temp. Range | -45 to 55°C |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 10A |
Contact Voltage Rating | 240 VAC |
Protection Category | RTI |
Terminal Type | Plug-In |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 0.416666666666667A |
Contact Limiting Making Current | 10A |
Contact Limiting Breaking Current | 10A |
Coil Resistance | 9110 Ω |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2100Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- White- 5 pack (SR-2100-5-5PK-WT)
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 7 ft. (9852)
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADBX-5)
- Te Connectivity Electrical Relays