Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 3-1393104-3
Zoro # G605865803
product price: $37.29
/ea
Sold in multiples of 3 for $111.87
$111.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.02VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393104-3
- Zoro # G605865803
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.02VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Electrical Indicator, UL Coil Insulation Class B |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Coil Resistance | 85 Ω |
Coil Type | Monostable, AC |
Mounting Type | Socket |
Contact Limiting Continuous Current | 10A |
Switching Current | 300mA @ 12V |
Contact Limiting Making Current | 10A |
Terminal Type | Plug-In |
Contact Voltage Rating | 240 VAC |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Contact Rating | 0.416666666666667A |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | -45 to 55°C |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- WELD MOUNT AT-5B Large Black Nylon Wire Tie Mount, 50PK (805950B)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP35)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, DPST (G7J-2A2B-B-W1-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- Te Connectivity Power Relays