Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output,
Mfr # 1-1393105-2
Zoro # G605865926
original price:
$29.43
11% off
new price: $25.99
/ea
Sold in multiples of 4 for $103.96
$103.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2VA
- Contact Material AgCdO
- Body Width - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393105-2
- Zoro # G605865926
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Body Height - Relay | 2 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Making Current | 10A |
Operating Temp. Range | -45 to 55°C |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Mounting Type | Socket |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Terminal Type | Plug-In |
Contact Voltage Rating | 240 VAC |
Coil Type | Monostable, AC |
Switching Current | 300mA @ 12V |
Coil Resistance | 85 Ω |
Contact Rating | 0.416666666666667A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2020Mw (Coil), 10A (Contact), Ac Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, LED, Green (XB6AV3BB)
- SCHNEIDER ELECTRIC Push Button Enclosure 600Vac 10A Xalk Sp (XALK01H7)
- PANDUIT 15.3" L Cable Tie NAT PK 50 (SG370SG-L)
- STA-KON Butt Splice Connector, 12-10 AWG, PK50 (2C-10)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPST/Override (RIBM2402SB)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 120VAC, DPDT (199ABX-14)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- Te Connectivity Power Relays