Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc
Mfr # 3-1393117-1
Zoro # G105865884
product price: $52.39
/ea
Sold in multiples of 2 for $104.78
$104.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.9VA
- Contact Material AgCdO
- Body Depth - Relay 1.906 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393117-1
- Zoro # G105865884
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.906 in |
Body Height - Relay | 1.405 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.9VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Operating Temp. Range | -45 to 55°C |
Terminal Type | Quick Connect, Solder |
Contact Rating | 0.416666666666667A |
Contact Limiting Breaking Current | 10A |
Contact Limiting Making Current | 10A |
Coil Type | Monostable, AC |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 9110 Ω |
Contact Voltage Rating | 240 VAC |
Switching Current | 300mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Bracket, Panel Mount |
Protection Category | RTI |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 V, 2200 Vrms Coil and Contact; 1200 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), Ac Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- GE Handle Tie, 125A, 3 Poles (TEYXHT3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Purple (HS357-S10-PURPLE)
- BRADY Miniature Circuit Breaker Lockout, 230/400V AC, 1 Poles (149433)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (725AXXBC3ML-24D)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- Te Connectivity Power Relays