Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac
Mfr # 2-1393117-2
Zoro # G505866054
Sold in multiples of 3 for $104.97
$104.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 2.1VA
- Contact Material AgCdO
- Body Depth - Relay 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1393117-2
- Zoro # G505866054
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 1.97 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 2.1VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Contact Limiting Breaking Current | 10A |
Contact Limiting Making Current | 10A |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Coil Type | Monostable, AC |
Mounting Type | Socket |
Contact Limiting Short-Time Current | 10A |
Coil Resistance | 9110 Ω |
Operating Temp. Range | -45 to 55°C |
Contact Limiting Continuous Current | 10A |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts |
Terminal Type | Quick Connect, Solder |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 240 VAC |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 2000Mw (Coil), 10A (Contact), 28Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.25A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ.250)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 277V AC (3TX7130-0DS13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- MURR ELEKTRONIK EMPARRO67 HYBRID POWER SUPPLY 1P, IN: 100-240VAC OUT: 24VDC/MAX. 10A (1-8/CHANNEL), IP67, IO-LINK (85676)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- SIEMENS Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC (3TX7131-4DC13)
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- Te Connectivity Power Relays