Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1250Mw (Coil), 15A (Contact), Ac Input, Ac Output,
Mfr # 4-1393144-1
Zoro # G105865815
product price: $24.19
/ea
Sold in multiples of 4 for $96.76
$96.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.25VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393144-1
- Zoro # G105865815
- Country of Origin United States
- Category Power Relays
Dimensions
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.25VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Breaking Current | 10A |
Coil Type | Monostable, AC |
Operating Temp. Range | -45 to 70°C |
Coil Resistance | 160 Ω |
Contact Voltage Rating | 120 VAC |
Switching Current | 300mA @ 12V |
Mounting Type | Socket |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Contact Limiting Making Current | 10A |
Contact Limiting Short-Time Current | 10A |
Terminal Type | Quick Connect, Solder |
Contact Rating | 15 A |
Contact Limiting Continuous Current | 10A |
Protection Category | RTI |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1250Mw (Coil), 15A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Sweep, 4 in. x 90 Deg x 24 in., GRC (876883)
- GE CURRENT GE Outdoor Receptacle Enclosure, 1 -Phase, 30 A, 120 V, NEMA 3R Enclosure, Surface Mounting, Galvanized (U013P)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, lockable test but to n, 120V AC (RXG21F7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 240V AC, 4 Pins, 1 Poles (9AS3A240)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- Te Connectivity Electrical Relays