Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1200Mw (Coil), 15A (Contact), 30Vdc (Contact), Ac
Mfr # 4-1393144-2
Zoro # G505865804
Sold in multiples of 3 for $91.17
$91.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.5VA
- Contact Material AgCdO
- Body Depth - Relay 1.111 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1393144-2
- Zoro # G505865804
- Country of Origin China
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.374 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 240V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.5VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Mounting Type | Socket |
Switching Current | 300mA @ 12V |
Contact Rating | 15 A |
Protection Category | RTI |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 12000 Ω |
Terminal Type | Quick Connect, Solder |
Coil Type | Monostable, AC |
Contact Limiting Short-Time Current | 10A |
Contact Voltage Rating | 120 VAC |
Contact Limiting Making Current | 10A |
Contact Limiting Breaking Current | 10A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 1200Mw (Coil), 15A (Contact), 30Vdc (Contact), Ac Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Generator Cover (PGC12A1)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- WESTWARD Welding Cable, 2/0, 10 ft., Black, Rubber (19YE09)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SIEMENS Open Power Relay Heavy duty base DPDT, 4 (3TX7130-0DD03)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (RPF2AB7)
- DAYTON Open Power Relay, Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (5Z556)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- Te Connectivity Electrical Relays