Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.2A (Coil), 6Vdc (Coil), 1125Mw (Coil), 10A
Mfr # 6-1393117-0
Zoro # G305865950
original price:
$38.28
11% off
new price: $33.99
/ea
Sold in multiples of 150 for $5,098.50
$5,098.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 6V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1125 mW
- Contact Material AgCdO
- Body Height - Relay 1.405 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393117-0
- Zoro # G305865950
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Body Width - Relay | 1.531 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 6V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1125 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Coil Resistance | 32 Ω |
Contact Voltage Rating | 240 VAC |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 10A |
Operating Temp. Range | -45 to 70°C |
Terminal Type | Solder, Quick Connect |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Mounting Type | Bracket, Panel Mount |
Contact Limiting Short-Time Current | 10A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.2A (Coil), 6Vdc (Coil), 1125Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 1-1/4", PK25 (KO704)
- HUBBELL Adapter Plate, Cast Aluminum, Metallic (HBL26402)
- NOBLES/TENNANT CHARGER CORD - 6GA 36in CORD WITH 50G PLUG (222217)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 24V AC, 4 Pins, 1 Poles (5YZ74)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- Te Connectivity Power Relays