Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A
Mfr # 5-1393117-6
Zoro # G205866231
product price: $27.99
/ea
Sold in multiples of 3 for $83.97
$83.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1200 mW
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393117-6
- Zoro # G205866231
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.906 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1200 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Dielectric Voltage | 2200 Vrms Adjacent Contacts; 2200 Vrms, 2200 V Coil and Contact; 1200 Vrms Open Contacts |
Contact Limiting Short-Time Current | 10A |
Mounting Type | Panel Mount, Bracket |
Coil Resistance | 120 Ω |
Coil Type | Monostable, DC |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Making Current | 10A |
Contact Limiting Continuous Current | 10A |
Contact Limiting Breaking Current | 10A |
Switching Current | 300mA @ 12V |
Terminal Type | Quick Connect, Solder |
Protection Category | RTI |
Contact Rating | 0.416666666666667A |
Contact Voltage Rating | 240 VAC |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.1A (Coil), 12Vdc (Coil), 1200Mw (Coil), 10A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (67213)
- VAST Raceway End Cap 1-5/8"X1-5/8", EG, PK100 (V804-100)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H1608SS6LP)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/5ADC (85163)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PRBU)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- Te Connectivity Electrical Relays