Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 15A
Mfr # 6-1393144-6
Zoro # G005866158
product price: $23.59
/ea
Sold in multiples of 4 for $94.36
$94.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393144-6
- Zoro # G005866158
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.4 in |
Body Width - Relay | 0.858 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Breaking Current | 15 A |
Contact Limiting Making Current | 15 A |
Contact Limiting Continuous Current | 15 A |
Contact Limiting Short-Time Current | 15 A |
Operating Temp. Range | -45 to 70°C |
Contact Voltage Rating | 120 VAC |
Contact Rating | 15 A |
Terminal Type | PCB-THT |
Protection Category | RTI |
Switching Current | 300mA @ 12V |
Mounting Type | Printed Circuit Board |
Coil Type | Monostable, DC |
Coil Resistance | 160 Ω |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 15A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J43M1)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 1 (3TX7130-0DB03)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (9AS3D12)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VDC, SPST-NO (199DBX-3)
- Te Connectivity Power Relays