Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.071A (Coil), 24Vdc (Coil), 1700Mw (Coil), 30A
Mfr # 5-1393211-4
Zoro # G605865865
product price: $22.85
/ea
Sold in multiples of 4 for $91.40
$91.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1700 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393211-4
- Zoro # G605865865
- Country of Origin China
- Category Power Relays
Dimensions
Body Height - Relay | 1.039 in |
Body Depth - Relay | 2.051 in |
Body Width - Relay | 1.359 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.071A (Coil), 24Vdc (Coil), 1700Mw (Coil), 30A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- HONEYWELL Roller Lever Arm, 1.5 to 3.5 In Arm L (LSZ52M)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 1.50A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ1-1/2)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, Bracket Mounted, 4PST-NO, 200/240V AC, 10 Pins, 4 Poles (G7J-4A-B-W1-AC200/240)
- OMRON Enclosed Power Relay, 4Pin, 120VAC, SPST-NO (G7L-1A-BJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VAC, DPST-NO (725BXXBM4L-24A)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- Te Connectivity Electrical Relays