Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1230Mw (Coil), 20A
Mfr # 7-1393114-8
Zoro # G805865917
Sold in multiples of 2 for $79.98
$79.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1230 mW
- Contact Material AgCdO
- Body Width - Relay 1.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 7-1393114-8
- Zoro # G805865917
- Country of Origin United States
- Category Power Relays
Dimensions
Body Width - Relay | 1.531 in |
Body Height - Relay | 1.405 in |
Body Depth - Relay | 1.97 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1230 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Coil Resistance | 472 Ω |
Dielectric Voltage | 3750 Vrms Adjacent Contacts; 3750 V Coil and Contact; 1200 Vrms Open Contacts |
Terminal Type | Solder, Quick Connect |
Contact Limiting Breaking Current | 20 A |
Switching Current | 300mA @ 12V |
Coil Type | Monostable, DC |
Contact Limiting Making Current | 20 A |
Contact Limiting Short-Time Current | 20 A |
Contact Voltage Rating | 240 VAC |
Contact Rating | 20 A |
Contact Limiting Continuous Current | 20 A |
Mounting Type | Bracket, Panel Mount |
Protection Category | RTI |
Operating Temp. Range | -45 to 70°C |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.05A (Coil), 24Vdc (Coil), 1230Mw (Coil), 20A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS307)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 240VAC, SPST-NO (199ADX-5)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (725AXXSC3ML-24A)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- Te Connectivity Power Relays