Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.052A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A
Mfr # 4-1393104-5
Zoro # G805866266
product price: $35.95
/ea
Sold in multiples of 3 for $107.85
$107.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1250 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393104-5
- Zoro # G805866266
- Country of Origin United States
- Category Power Relays
Dimensions
Body Height - Relay | 2 in |
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.406 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1250 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Continuous Current | 10A |
Operating Temp. Range | -45 to 70°C |
Contact Limiting Making Current | 10A |
Contact Limiting Breaking Current | 10A |
Contact Limiting Short-Time Current | 10A |
Coil Type | Monostable, DC |
Contact Rating | 0.416666666666667A |
Switching Current | 300mA @ 12V |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 Vrms, 1000 V Coil and Contact; 1000 Vrms Open Contacts |
Coil Resistance | 472 Ω |
Terminal Type | Plug-In |
Contact Voltage Rating | 240 VAC |
Protection Category | RTI |
Mounting Type | Socket |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.052A (Coil), 24Vdc (Coil), 1250Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- AUTONICS Photoelectric Sensor, Rectangl, Reflective (BEN3M-PDT)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (9AS3A120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- OMRON Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (G7L-1A-BJ-CB-AC200/240)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/5ADC (85133)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- NOARK Relay Oct Dpdt 10A Lt 24Vac Coil (JMK2P-I/24VAC)
- SIEMENS Open Power Relay Heavy Duty DPDT, 40A, 2 (3TX7130-0DC13)
- Te Connectivity Electrical Relays