Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A
Mfr # 1393768-7
Zoro # G505865965
product price: $74.85
/ea
Sold in multiples of 350 for $26,197.50
$26,197.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material AgCdO
- Body Width - Relay 0.736 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1393768-7
- Zoro # G505865965
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.736 in |
Body Height - Relay | 1.189 in |
Body Depth - Relay | 0.949 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | Sensitive Version |
Contact Voltage Rating | 120 VAC |
Contact Limiting Short-Time Current | 5A |
Terminal Type | Solder, Plug-In |
Contact Limiting Continuous Current | 5A |
Mounting Type | Socket, Side Mounting Plate |
Coil Type | Monostable, DC |
Operating Temp. Range | -55 to 75°C |
Contact Limiting Making Current | 5A |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 5A |
Coil Resistance | 185 Ω |
Protection Category | RTI |
Contact Rating | 0.208333333333333A |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 277VAC Mechanically Held Lighting Contactor 4P 30A (8903LXO40V04)
- SOUTHWIRE Building Wire, THHN, 1/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20505402)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- SOLAHD Surge Protector, 3 Phase, 277/480V, 3 Poles, 4, 100kA (STV100K27Y)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (1EJG8)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- DAYTON Open Power Relay, Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (5Z550)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC100/120)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADX-4)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- Te Connectivity Electrical Relays