Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 3A
Mfr # 4-1393766-0
Zoro # G005866271
original price:
$35.65
12% off
new price: $31.19
/ea
Sold in multiples of 3 for $93.57
$93.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 900 mW
- Contact Material Ag
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1393766-0
- Zoro # G005866271
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.189 in |
Body Width - Relay | 0.736 in |
Body Depth - Relay | 1.165 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 900 mW |
Contact Material | Ag |
Number of Poles | 2 |
Features | Sensitive Version |
Switching Current | 100mA @ 12V |
Protection Category | RTI |
Dielectric Voltage | 1000 Vrms Adjacent Contacts; 1000 V, 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 3A |
Terminal Type | Plug-In, Solder |
Coil Resistance | 185 Ω |
Contact Rating | 0.125A |
Contact Limiting Making Current | 3A |
Contact Limiting Short-Time Current | 3A |
Contact Voltage Rating | 120 VAC |
Mounting Type | Socket |
Operating Temp. Range | -55 to 75°C |
Contact Limiting Continuous Current | 3A |
Coil Type | Monostable, DC |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.042A (Coil), 12Vdc (Coil), 900Mw (Coil), 3A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- SIEMENS Key-Operated Switch, 22mm, Metal Bezel (3SU1050-5BF11-0AA0)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- HUBBELL PREMISE WIRING Wiring Block, 25-pair, 6 x 50 block Size (HPW66B425)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (1A489)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (92S11D22D-24D)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AF13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- Te Connectivity Electrical Relays