Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.01A (Coil), 110Vdc (Coil), 1100Mw (Coil), 15A
Mfr # 5-1393144-4
Zoro # G205866187
original price:
$22.31
5% off
new price: $21.19
/ea
Sold in multiples of 125 for $2,648.75
$2,648.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1100 mW
- Contact Material AgCdO
- Features UL Coil Insulation Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5-1393144-4
- Zoro # G205866187
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.374 in |
Body Depth - Relay | 1.111 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1100 mW |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Protection Category | RTI |
Contact Limiting Making Current | 10A |
Contact Voltage Rating | 120 VAC |
Mounting Type | Socket |
Contact Rating | 15 A |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | -45 to 70°C |
Terminal Type | Solder, Quick Connect |
Contact Limiting Continuous Current | 10A |
Coil Type | Monostable, DC |
Coil Resistance | 11000 Ω |
Switching Current | 300mA @ 12V |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.01A (Coil), 110Vdc (Coil), 1100Mw (Coil), 15A (Contact), Dc Input, Random, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JJS-400)
- SIEMENS Pilot Light Lens, 30mm, White, Plastic (52RA4SB)
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 24In.D (RSCG060624)
- ALLEN TEL Modular Adapter Plug-Modular to PBX, Black (GB478B-00)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- MURR ELEKTRONIK Mico Pro Power module, IN: 24 V DC / 40A, 16mm² (9000-41190-0000000)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- Te Connectivity Power Relays