Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.017A (Coil), 4000Mw (Coil), 30A (Contact), Ac
Mfr # 4-1393211-4
Zoro # G805865825
Sold in multiples of 4 for $90.20
$90.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 240V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 4VA
- Contact Material AgCdO
- Body Width - Relay 1.359 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1393211-4
- Zoro # G805865825
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.359 in |
Body Depth - Relay | 2.051 in |
Body Height - Relay | 1.039 in |
Description
Power/Signal Relay, 2 Form C, Dpdt, Momentary, 0.017A (Coil), 4000Mw (Coil), 30A (Contact), Ac Input, Ac Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1HA0)
- SUPERIOR ELECTRIC RV Adapters 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R, 12 Inch 12AWG/3 Cord (RVA1502)
- L.H. DOTTIE L.H. Dottie 3/4'' Bronze Hub, 25PK (HUB75L)
- SQUARE D Miniature Circuit Breaker, HOMT Series 15/20A, 1 Pole, 120/240V AC (HOMT1520)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- RAYCHEM Power Connection Kit (PMKG-JLP)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VDC, SPST-NO (9AS3D24)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXBC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- Te Connectivity Electrical Relays