Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Latched, 10A (Contact), Ac Input, Ac Output, Panel Mount
Mfr # 2-1393115-6
Zoro # G005865830
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Contact Material AgCdO
- Body Width - Relay 1.405 in
- Features Magnetic Latching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393115-6
- Zoro # G005865830
- Country of Origin China
- Category Power Relays
Dimensions
Body Width - Relay | 1.405 in |
Body Depth - Relay | 1.55 in |
Body Height - Relay | 2.157 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Contact Material | AgCdO |
Features | Magnetic Latching |
Number of Poles | 2 |
Contact Rating | 0.416666666666667A |
Coil Resistance | 3700 Ω |
Operating Temp. Range | -45 to 70°C |
Contact Voltage Rating | 240 VAC |
Contact Limiting Making Current | 10A |
Protection Category | RTI |
Terminal Type | Quick Connect, Solder |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Coil Type | Bistable, 1 Coil |
Mounting Type | Socket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Remote Control, 3 Buttons, Ivory (PJ2-3BRL-GIV-L01)
- HOFFMAN Pushbutton Enclosure, 30mm, 1 Hole, Plastic (VM433-PBS1)
- SQUARE D Rotary Operating Mech 600Vac 250 Nema (9421LJ4)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C (9070T200D37)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 24VDC, SPDT (389FXAXC1-24D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- DAYTON Enclosed Power Relay, 5 Pin, 12VDC, SPDT (1EGF1)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/20ADC (85088)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (92S7D22D-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- Te Connectivity Electrical Relays