Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.133A (Coil), 12Vdc (Coil), 1600Mw (Coil), 10A
Mfr # 3-1393115-1
Zoro # G405865881
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1600 mW
- Contact Material AgCdO
- Body Depth - Relay 1.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393115-1
- Zoro # G405865881
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Width - Relay | 1.405 in |
Body Height - Relay | 2.157 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1600 mW |
Contact Material | AgCdO |
Features | Magnetic Latching |
Number of Poles | 2 |
Contact Voltage Rating | 240 VAC |
Coil Type | Bistable, 2 Coils |
Switching Current | 300mA @ 12V |
Terminal Type | Quick Connect, Solder |
Mounting Type | Socket |
Contact Limiting Breaking Current | 10A |
Operating Temp. Range | -45 to 50°C |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Continuous Current | 10A |
Contact Rating | 0.416666666666667A |
Contact Limiting Making Current | 10A |
Coil Resistance | 90 Ω |
Protection Category | RTI |
Description
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.133A (Coil), 12Vdc (Coil), 1600Mw (Coil), 10A (Contact), Dc Input, Ac Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 25A, 250V AC, Indicating (TR25RID)
- CALCONDUIT Elbow, 1-1/2 in., 45 Degree, GRC (876785)
- THE BEST CONNECTION Fuse Holder, 1A to 30A Amp Range, Wire Leads (JTT2460H)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V09)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 480VAC, SPST-NO (8501CO6V29)
- DAYTON Enclosed Power Relay, 3PDT, 24VDC, Coil (1EGH1)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 12V DC, 5 Pins (RSL1PVJU)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (199X-12)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC24)
- MURR ELEKTRONIK MPS POWER SUPPLY 1-PHASE, IN: 95-265VAC OUT: 24V/3ADC (85051)
- SIEMENS Pc Adapter 6GK15710BA000AA0 (6GK1571-0BA00-0AA0)
- Te Connectivity Power Relays