Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.069A (Coil), 150Vdc (Coil), 1440Mw (Coil), 2A
Mfr # 1393817-7
Zoro # G505866139
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 1500 mW
- Electrical Connection - Power Relay Solder Terminals
- Body Width - Relay 0.512 in
- Number of Poles 2
- Body Depth - Relay 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1393817-7
- Zoro # G505866139
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Width - Relay | 0.512 in |
Body Depth - Relay | 0.945 in |
Body Height - Relay | 1.181 in |
Details
Item - Relay | Cradle P Relay |
Power Consumption - Relay | 1500 mW |
Electrical Connection - Power Relay | Solder Terminals |
Number of Poles | 2 |
Contact Limiting Short-Time Current | 2A |
Coil Type | Bistable, 2 Coils, Polarized |
Contact Limiting Making Current | 2A |
Dielectric Voltage | 500 Vrms Adjacent Contacts; 500 Vrms Open Contacts |
Contact Limiting Breaking Current | 2A |
Switching Voltage | 125 VAC [ 150 VDC ] |
Operating Temp. Range | -40 to 70 °C |
Contact Voltage Rating | 125 VAC [ 150 VDC ] |
Contact Limiting Continuous Current | 2A |
Protection Category | RTI |
Coil Resistance | 400 Ω |
Description
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.069A (Coil), 150Vdc (Coil), 1440Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Qo Ground Bar Kit (PK18GTA)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 50A, 600V AC, Non-Indicating (FRS-R-50)
- SUPERIOR ELECTRIC 15A 125V NEMA 5-15P Straight Electrical Plug (YGA019A)
- SOUTHWIRE Electrical Box, 30.3 cu in, Switch Box, 2 Gang, Steel (MGSB-2-UPC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- MURR ELEKTRONIK Mico Pro electronic circuit protection, 1 channel, IN: 24 V DC OUT: 24 V DC / 6 A (9000-41011-0600000)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-DC12)
- OMRON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (MJN2CE-AC24)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- Te Connectivity Power Relays