Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.024A (Coil), 150Vdc (Coil), 288Mw (Coil), 2A
Mfr # 1-1393817-8
Zoro # G805865955
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Consumption - Relay 1500 mW
- Electrical Connection - Power Relay Solder Terminals
- Body Height - Relay 1.181 in
- Body Width - Relay 0.512 in
- Body Depth - Relay 0.945 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393817-8
- Zoro # G805865955
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.512 in |
Body Depth - Relay | 0.945 in |
Details
Item - Relay | Cradle P Relay |
Power Consumption - Relay | 1500 mW |
Electrical Connection - Power Relay | Solder Terminals |
Number of Poles | 2 |
Dielectric Voltage | 500 Vrms Adjacent Contacts; 500 Vrms Open Contacts |
Switching Voltage | 125 VAC [ 150 VDC ] |
Coil Resistance | 2400 Ω |
Coil Type | Bistable, 2 Coils, Polarized |
Operating Temp. Range | -40 to 70 °C |
Contact Voltage Rating | 125 VAC [ 150 VDC ] |
Protection Category | RTI |
Contact Limiting Short-Time Current | 2A |
Contact Limiting Breaking Current | 2A |
Contact Limiting Making Current | 2A |
Contact Limiting Continuous Current | 2A |
Description
Power/Signal Relay, 2 Form C, Dpdt, Latched, 0.024A (Coil), 150Vdc (Coil), 288Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 3 Pole, 120/240V AC (QO380)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- SQUARE D Neutral Assembly, 240/600VAC, 60/100A (SN0610)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (199AX-10)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 240V AC, 5 Pins, 1 Poles (9AS7A240)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (725BXXBC3ML-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- DAYTON Open Power Relay, 5 Pin, 12VDC, SPDT (5Z552)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (9AS3A24)
- Te Connectivity Electrical Relays