Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 5A (Contact), Dc Input, Ac/Dc
Mfr # 4-1617758-9
Zoro # G205865814
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Socket Pins
- Features Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1617758-9
- Zoro # G205865814
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 28V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Socket Pins |
Features | Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Polarized, Monostable |
Operating Temp. Range | -70 to 125°C |
Coil Resistance | 500 Ω |
Contact Rating | 5A |
Mounting Type | Raised Vertical Flange Mount |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 5A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK500 (MU10-10RHTK)
- DAYTON DefPurposeMagContactor, 120VAC, 3P, 75A (783XY0)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL7513C)
- TECHFLEX Braided Sleeving, 3.340 In., 10 ft., Black (DFN3.34BK10)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC100/120)
- OMRON Enclosed Power Relay, 10Pin, 24VDC, 3PST (G7J-3A1B-B-W1-DC24)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- Te Connectivity Power Relays