Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 15A (Contact), Dc Input, Ac/Dc
Mfr # 4-1617752-5
Zoro # G105865839
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 28V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Contact Material Silver Cadmium Oxide
- Electrical Connection - Power Relay Solder Pins, 90°
- Features Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 4-1617752-5
- Zoro # G105865839
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace Mid-Range Relay |
Coil Volts | 28V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Contact Material | Silver Cadmium Oxide |
Electrical Connection - Power Relay | Solder Pins, 90° |
Features | Back EMF Suppression; Coil Suppression Diode; Hermetically Sealed Enclosure |
Coil Type | Polarized, Monostable |
Operating Temp. Range | -70 to 125°C |
Coil Resistance | 320 Ω |
Contact Rating | 15 A |
Mounting Type | No Brackets |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 28Vdc (Coil), 15A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 3/4in., 90 deg, Slv (4971AL)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-342)
- EATON B-LINE Support Bracket, 1/2-3/4In EMT Conduit (BB38)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 240V AC, 8 Pins, 2 Poles (5X848)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (389FXAXC1-120A)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- Te Connectivity Electrical Relays