Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 2A
Mfr # 2-1617030-8
Zoro # G005866219
original price:
$224.80
31% off
new price: $154.99
/ea
Sold in multiples of 56 for $8,679.44
Free Shipping & Returns
$8,679.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 900 mW
- Electrical Connection - Power Relay PC Pins
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1617030-8
- Zoro # G005866219
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 900 mW |
Electrical Connection - Power Relay | PC Pins |
Features | Hermetically Sealed Enclosure |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 160 Ω |
Contact Rating | 2A |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Printed Circuit Board |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.075A (Coil), 12Vdc (Coil), 900Mw (Coil), 2A (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Elbow Bell Sch40 90D 2.5 (5233829U)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- DELTA GROUP ELECTRONICS Standard Compact Micro Drive VFD2A5MS11ANSAA (VFD2A5MS11ANSAA)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (1EGF4)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 60V DC, 5 Pins (RSL1PRFU)
- ICM CONTROLS 866U-Lf Motor Hard (ICM866U-LF)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- OMRON Enclosed Power Relay, 4 Pin, 24VAC, SPST-NO (G7L-1A-BJ-CB-AC24)
- SIEMENS Enclosed Power Relay Heavy (3TX7131-4DC03)
- Te Connectivity Electrical Relays