Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.017A (Coil), 26.5Vdc (Coil), 450Mw (Coil), 1A
Mfr # 1-1617146-2
Zoro # G605866183
original price:
$130.73
8% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 26.5V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 450 mW
- Electrical Connection - Power Relay Long Leads
- Features Coil Suppression Diode; Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1617146-2
- Zoro # G605866183
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 26.5V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 450 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Coil Suppression Diode; Hermetically Sealed Enclosure |
Contact Rating | 1A |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 1560 Ω |
Mounting Type | Printed Circuit Board |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, Momentary, 0.017A (Coil), 26.5Vdc (Coil), 450Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK50 (6420-050F)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .70-.85 (7304-005R)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (92S7D22D-12D)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- OMRON Enclosed Power Relay, 4 Pn, 120VAC, SPST-NO (G7L-1A-TJ-CB-AC100/120)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CH13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 24V DC, 11 Pins, 3 Poles (389FXCXC1-24D)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (2A545)
- Te Connectivity Power Relays