Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 553Mw (Coil), 10A (Contact), Dc Input, Panel
Mfr # 7-1617527-8
Zoro # G005866172
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 18V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 553 mW
- Electrical Connection - Power Relay Solder Hook Terminal
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1617527-8
- Zoro # G005866172
- Country of Origin Unknown
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 18V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 553 mW |
Electrical Connection - Power Relay | Solder Hook Terminal |
Features | Hermetically Sealed Enclosure |
Contact Rating | 10A |
Coil Type | Non-Polarized, Monostable |
Mounting Type | Chassis Mount |
Coil Resistance | 170 Ω |
Operating Temp. Range | -65 to 125°C |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 18Vdc (Coil), 553Mw (Coil), 10A (Contact), Dc Input, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (801C)
- 3M 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK500 (MU10-10FHTK)
- SOUTHWIRE 50' 15A 12GA EXT Cord (2884AC)
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO Late Open, 30mm (9001KA4)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 95-132VAC OUT: 24-28V/10ADC (85086)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT/Override (RIBM2402SBC)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 5 Pin, 240VAC, SPDT (389FXAXC1-240A)
- SIEMENS Open Power Relay Heavy Duty (3TX7130-0CB03)
- Te Connectivity Power Relays