Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, Dpdt-Co, 12Vdc (Coil), 369Mw (Coil), 1A (Contact), 28Vdc (Contact),
Mfr # 1617125-2
Zoro # G205866248
product price: $85.25
/ea
Sold in multiples of 37 for $3,154.25
Free Shipping & Returns
$3,154.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 2 Form C, DPDT, 2 C/O
- Power Consumption - Relay 369 mW
- Electrical Connection - Power Relay Long Leads
- Features Hermetically Sealed Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617125-2
- Zoro # G205866248
- Country of Origin India
- Category Power Relays
Details
Item - Relay | Military/Aerospace High Performance Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 2 Form C, DPDT, 2 C/O |
Power Consumption - Relay | 369 mW |
Electrical Connection - Power Relay | Long Leads |
Features | Hermetically Sealed Enclosure |
Coil Type | Non-Polarized, Monostable |
Operating Temp. Range | -65 to 125°C |
Coil Resistance | 390 Ω |
Mounting Type | Printed Circuit Board |
Contact Rating | 1A |
Description
Power/Signal Relay, 2 Form C, Dpdt-Co, 12Vdc (Coil), 369Mw (Coil), 1A (Contact), 28Vdc (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP Series, 15A, Fast-Acting, 700V AC, Bolt-On (FWP-15B)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF220N)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Vertical Mount, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (WP262E)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (8501CO15V20)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- TUV 24V-Dc Other Relay (HE2AN-DC24V AHE2212)
- SIEMENS Power Supply 6EP14372BA20 (6EP1437-2BA20)
- OMRON 120VAC Enclosed Power Relay, 6 Pn, DPST-NO (G7L-2A-TUBJ-CB-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (92S11D22D-12D)
- DAYTON Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (5Z542)
- Te Connectivity Power Relays