Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 4Pst, Momentary, 0.038A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A
Mfr # 7-1393813-6
Zoro # G605865940
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1000 to 2000 mW
- Contact Material Nickel
- Electrical Connection - Power Relay Solder Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-1393813-6
- Zoro # G605865940
- Country of Origin Germany
- Category Power Relays
Dimensions
Body Depth - Relay | 1.378 in |
Body Height - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Description
Power/Signal Relay, 2 Form C, 4Pst, Momentary, 0.038A (Coil), 250Vdc (Coil), 1000Mw (Coil), 5A (Contact), 260Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PIONEER 3P 30A AMP 600V-AC NON-FUSIBLE DISCONNECT SWITCH (5336)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, 6 (PBTD-6-500-EC)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- SOUTHWIRE Cable Protection Plate, Protection Plate Accessory, Galvanized Steel (SP-58)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (RPF2AJD)
- SIEMENS Open Power Relay Heavy Duty SPST-NO-DM, (3TX7130-0AC13)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 230V AC, 6 Pins, 2 Poles (RPF2AP7)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1A490)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 185-265VAC OUT: 24-28V/10ADC (85085)
- Te Connectivity Electrical Relays