Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 4Pdt, Momentary, 0.038A (Coil), 150Vdc (Coil), 602Mw (Coil), 2A
Mfr # 6-1393810-4
Zoro # G505865842
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 602 mW
- Contact Material AgNi+Au
- Electrical Connection - Power Relay Through Hole
- Features Earth Terminal; Standard Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 6-1393810-4
- Zoro # G505865842
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.181 in |
Body Depth - Relay | 1.181 in |
Body Width - Relay | 0.748 in |
Details
Item - Relay | Cradle N Relay |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 602 mW |
Contact Material | AgNi+Au |
Electrical Connection - Power Relay | Through Hole |
Features | Earth Terminal; Standard Type |
Number of Poles | 4 |
Contact Voltage Rating | 125 VAC [ 150 VDC ] |
Switching Voltage | 125 VAC [ 150 VDC ] |
Contact Limiting Short-Time Current | 2A |
Operating Temp. Range | -40 to 70 °C |
Protection Category | RTI |
Coil Resistance | 550 Ω |
Contact Limiting Making Current | 2A |
Contact Rating | 2A |
Mounting Type | Printed Circuit Board |
Contact Limiting Continuous Current | 2A |
Coil Type | Monostable, DC |
Terminal Type | PCB-THT |
Contact Limiting Breaking Current | 2A |
Dielectric Voltage | 1000 Vrms Coil and Contact; 500 Vrms Open Contacts |
Description
Power/Signal Relay, 2 Form C, 4Pdt, Momentary, 0.038A (Coil), 150Vdc (Coil), 602Mw (Coil), 2A (Contact), 150Vdc (Contact), Ac/Dc Input, Ac/Dc Output, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 9 Pins, Square, 24VDC (MJN2CK-DC24)
- MERSEN Midget Fuse, GFN Series, Time-Delay, 5A, 250V AC, Indicating (GFN5)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Blue (HBL5352BL)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK12V20)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6Pin, 240VAC, DPST-NO (725BXXBC3ML-240A)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Socket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXBM4L-12D)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (RPF2BB7)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (1EJG9)
- Te Connectivity Power Relays