Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 15A (Contact), Ac Input, Panel Mount
Mfr # 2-1393144-2
Zoro # G705865895
original price:
$52.67
14% off
new price: $44.99
/ea
Sold in multiples of 2 for $89.98
$89.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.35VA
- Contact Material AgCdO
- Features UL Coil Insulation Class B, Electrical Indicator, LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1393144-2
- Zoro # G705865895
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.111 in |
Body Width - Relay | 0.858 in |
Body Height - Relay | 1.4 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.35VA |
Contact Material | AgCdO |
Features | UL Coil Insulation Class B, Electrical Indicator, LED |
Number of Poles | 2 |
Coil Resistance | 3900 Ω |
Protection Category | RTI |
Contact Limiting Short-Time Current | 15 A |
Contact Limiting Continuous Current | 15 A |
Operating Temp. Range | -45 to 70°C |
Contact Rating | 15 A |
Coil Type | Monostable, AC |
Contact Limiting Breaking Current | 15 A |
Mounting Type | Printed Circuit Board |
Contact Voltage Rating | 120 VAC |
Terminal Type | PCB-THT |
Contact Limiting Making Current | 15 A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Switching Current | 300mA @ 12V |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (72)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- RACO Compression Coupling, 2-11/32" L, 1-1/2" (2826)
- KILLARK Union, Female, 2 In (GUF-6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- ALLEN BRADLEY Power Supply 1756PB72 (1756-PB72)
- MURR ELEKTRONIK MCS POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 20-30V/2, 5ADC (85064)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-B-W1-AC100/120)
- SIEMENS Open Power Relay, Socket Mounted, DPDT, 120V AC (3TX7130-0DF13)
- Te Connectivity Power Relays