Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 110Vdc (Coil), 1650Mw (Coil), 10A (Contact), Dc Input, Panel Mount
Mfr # 3-1393115-0
Zoro # G205865807
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1650 mW
- Contact Material AgCdO
- Features Magnetic Latching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1393115-0
- Zoro # G205865807
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.55 in |
Body Height - Relay | 2.157 in |
Body Width - Relay | 1.405 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 110V DC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1650 mW |
Contact Material | AgCdO |
Features | Magnetic Latching |
Number of Poles | 2 |
Coil Type | Bistable, 2 Coils |
Protection Category | RTI |
Contact Limiting Short-Time Current | 10A |
Contact Limiting Making Current | 10A |
Contact Rating | 0.416666666666667A |
Switching Current | 300mA @ 12V |
Contact Limiting Breaking Current | 10A |
Contact Limiting Continuous Current | 10A |
Coil Resistance | 7400 Ω |
Operating Temp. Range | -45 to 50°C |
Mounting Type | Socket |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 500 Vrms Open Contacts |
Terminal Type | Quick Connect, Solder |
Contact Voltage Rating | 240 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 25ft (30-VG-0625O-G2)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- SQUARE D Isolation Transformer, 1 kVA, NEMA 3R, 180 °C, 120/240V AC, 120V AC, 240V AC (1S6FIS)
- DAYTON Open Power Relay, 4 Pin, 120VAC, SPST-NO (5Z538)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Open Power Relay, 5 Pin, 240VAC, SPDT (199AX-5)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (199AX-3)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC24)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 100-265VAC OUT: 24V/10ADC (85165)
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- Te Connectivity Power Relays