Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 10A (Contact), Ac Input, Panel Mount
Mfr # 3-1393144-1
Zoro # G905866098
product price: $50.79
/ea
Sold in multiples of 2 for $101.58
$101.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V AC
- Contact Form - Relay 2 Form C (CO)
- Power Consumption - Relay 1.25VA
- Contact Material Ag
- Body Depth - Relay 1.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-1393144-1
- Zoro # G905866098
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.087 in |
Body Width - Relay | 0.854 in |
Body Height - Relay | 1.681 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 24V AC |
Contact Form - Relay | 2 Form C (CO) |
Power Consumption - Relay | 1.25VA |
Contact Material | Ag |
Features | UL Coil Insulation Class B |
Number of Poles | 2 |
Contact Limiting Short-Time Current | 15 A |
Contact Limiting Continuous Current | 15 A |
Switching Current | 100mA @ 12V |
Coil Type | Monostable, AC |
Contact Limiting Breaking Current | 15 A |
Protection Category | RTI |
Terminal Type | Solder, Quick Connect |
Mounting Type | Panel Mount, Bracket |
Contact Rating | 0.416666666666667A |
Operating Temp. Range | -45 to 70°C |
Coil Resistance | 160 Ω |
Contact Limiting Making Current | 15 A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 V, 1500 Vrms Coil and Contact; 1000 Vrms Open Contacts |
Contact Voltage Rating | 120 VAC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- QUICKCABLE 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166204-100)
- ELECTRIDUCT Electriduct Metal Cable Shield Cord Cover (CSX-MET-3)
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 8 Pin, 12VDC, DPDT (RPF2BJD)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-DC12)
- SIEMENS Open Power Relay Heavy Duty DPST, Mag Bl (3TX7130-0RF03)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 24V DC, 5 Pins, 1 Poles (199X-3)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (1EJH4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (389FXCXC1-120A)
- Te Connectivity Power Relays