Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form C, 0.114A (Coil), 12Vdc (Coil), 1250Mw (Coil), 8A (Contact), 300Vdc
Mfr # 1-1393845-0
Zoro # G705865987
product price: $31.59
/ea
Sold in multiples of 3 for $94.77
$94.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay (2) x 1 Form C
- Power Consumption - Relay 1.25W
- Contact Material Ag, Gold Flashed
- Electrical Connection - Power Relay Printed Circuit Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1393845-0
- Zoro # G705865987
- Country of Origin Mexico
- Category Power Relays
Dimensions
Dimensions | 29 x 12.6 x 25.5 mm |
Details
Item - Relay | Standard Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | (2) x 1 Form C |
Power Consumption - Relay | 1.25W |
Contact Material | Ag, Gold Flashed |
Electrical Connection - Power Relay | Printed Circuit Terminals |
Number of Poles | 2 |
Features | Magnetic Latching |
Terminal Type | PCB-THT |
Contact Limiting Breaking Current | 8A |
Switching Current | 100mA @ 12V |
Contact Limiting Short-Time Current | 10A |
Contact Rating | 0.333333333333333A |
Mounting Type | Printed Circuit Board |
Contact Limiting Continuous Current | 8A |
Dielectric Voltage | 2500 Vrms Adjacent Contacts; 4000 V Coil and Contact; 1000 Vrms Open Contacts |
Contact Voltage Rating | 30 VDC, 250 VAC |
Switching Voltage | 400 VAC, 300 VDC |
Coil Resistance | 105 Ω |
Insulation Creepage | 8 mm |
Contact Limiting Making Current | 8A |
Coil Type | Bistable, 2 Coils |
Description
Power/Signal Relay, 2 Form C, 0.114A (Coil), 12Vdc (Coil), 1250Mw (Coil), 8A (Contact), 300Vdc (Contact), Dc Input, Panel Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Line Cord GFCI, 2 ft., Ylw, 15A, 5-15P, 120V (5YL47)
- LEVITON Locking Plug (2311)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 24VAC, SPST-NO (199ADBX-3)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V DC, 6 Pins, 2 Poles (725BXXSC3ML-24D)
- OMRON Enclosed Power Relay, Bracket Mounted, 3PST-NO, SPST-NC, 100/120V AC, 10 Pins, 4 Poles (G7J-3A1B-T-W1-AC100/120)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 240VAC, DPDT (199ABX-15)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 120V AC, 11 Pins, 3 Poles (1EGF6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (725BXXSC3ML-24A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 12V DC, 4 Pins, 1 Poles (725AXXBC3ML-12D)
- Te Connectivity Power Relays