Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form A, 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), Dc Input
Mfr # 1462043-3
Zoro # G305975536
original price:
$3.92
13% off
new price: $3.39
/ea
Sold in multiples of 1000 for $3,390.00
$3,390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 5V AC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 140 mW
- Contact Material PdRu
- Body Width - Relay 0.236 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1462043-3
- Zoro # G305975536
- Country of Origin Portugal
- Category Power Relays
Dimensions
Body Width - Relay | 0.236 in |
Body Height - Relay | 0.221 in |
Body Depth - Relay | 10 mm |
Dimensions | 0.393 x 0.236 x 0.212 in |
Description
Power/Signal Relay, 2 Form A, 5Vdc (Coil), 140Mw (Coil), 2A (Contact), 220Vdc (Contact), Dc Input, Panel Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates 6-Port Quickport Dec Insrt Ivory (41646-I)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- GARDNER BENDER Wire Connector, Push-In, 2-Port, PK100 (10-PC2)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199BX-13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- MURR ELEKTRONIK MCS-B POWER SUPPLY 1-PHASE, IN: 90-265VAC OUT: 12-15V/1ADC (85372)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 24V DC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-DC24)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (725AXXSC3ML-120A)
- Te Connectivity Electrical Relays