Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form A, 15A (Contact), Ac Input, Panel Mount
Mfr # 1393145-4
Zoro # G005865953
Sold in multiples of 2 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120V AC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 1.35VA
- Contact Material AgCdO
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1393145-4
- Zoro # G005865953
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Height - Relay | 1.681 in |
Body Depth - Relay | 1.087 in |
Body Width - Relay | 0.854 in |
Details
Item - Relay | Industrial Panel Plug-In Power Relay |
Coil Volts | 120V AC |
Contact Form - Relay | 2 Form A (NO) |
Power Consumption - Relay | 1.35VA |
Contact Material | AgCdO |
Number of Poles | 2 |
Features | UL Coil Insulation Class B |
Contact Limiting Making Current | 15 A |
Dielectric Voltage | 1500 Vrms Adjacent Contacts; 1500 Vrms, 1500 V Coil and Contact; 1000 Vrms Open Contacts |
Operating Temp. Range | -45 to 70°C |
Terminal Type | Solder, Quick Connect |
Mounting Type | Panel Mount, Bracket |
Coil Resistance | 3900 Ω |
Contact Rating | 15 A |
Coil Type | Monostable, AC |
Contact Limiting Short-Time Current | 15 A |
Switching Current | 300mA @ 12V |
Contact Voltage Rating | 120 VAC |
Contact Limiting Continuous Current | 15 A |
Contact Limiting Breaking Current | 15 A |
Protection Category | RTI |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPJ-80SP)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Violet, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRVIO25)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SPI Series, Time-Delay, 60A, 250V AC, Indicating (LPN-RK-60SPI)
- OMRON Legend Plate, Emergency Stop, Black/Yellow (A22Z-3466-1)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TUBJ-CB-AC200/240)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (199ADBX-4)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (92S11A22D-24A)
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (1EGF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (RPF2BF7)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- Te Connectivity Electrical Relays