Shop All Power Relays
Te Connectivity
Power/Signal Relay, 2 Form A, 110Vdc (Coil), 420Mw (Coil), 8A (Contact), Panel Mount
Mfr # 1-1415543-5
Zoro # G505866276
product price: $4.75
/ea
Sold in multiples of 15 for $71.25
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 110V DC
- Contact Form - Relay 2 Form A (NO)
- Power Consumption - Relay 420 mW
- Contact Material AgNi90/10
- Body Depth - Relay 1.142 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1415543-5
- Zoro # G505866276
- Country of Origin Mexico
- Category Power Relays
Dimensions
Body Depth - Relay | 1.142 in |
Body Height - Relay | 0.618 in |
Body Width - Relay | 1/2 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Interface plug in relay, Harmony Electromechanical Relays, 5A, 2CO, with LED, lockable test but to n, 230V AC (RXG22P7)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips Closed Mesh .35-.44 (02217003)
- RACO Compression Coupling, 1-1/2" L, Steel (1823)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (M6-094-175-342-WT)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (1EJH6)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Top Flange) Mounted, SPDT, 12V DC, 5 Pins, 1 Poles (9AS7D12)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 6 Pin, 12VDC, DPST-NO (725BXXBC3ML-12D)
- SIEMENS Open Power Relay Heavy Duty SPST, 40A, 1 (3TX7130-0BF13)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (8501CO7V24)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (RPF2AF7)
- SCHNEIDER ELECTRIC Enclosed Power Relay, 4Pin, 240VAC, SPST-NO (725AXXSC3ML-240A)
- Te Connectivity Electrical Relays