Shop All Power Relays
Te Connectivity
Power/Signal Relay, 12Vdc (Coil), 700Mw (Coil), 6A (Contact), Panel Mount
Mfr # 2045880-4
Zoro # G205866064
product price: $43.45
/ea
Sold in multiples of 50 for $2,172.50
$2,172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- Contact Form - Relay 5 Form A (NO) + 2 Form B (NC)
- Power Consumption - Relay 700 mW
- Contact Material AgSnO2
- Number of Poles 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2045880-4
- Zoro # G205866064
- Country of Origin Czechia
- Category Power Relays
Details
Item - Relay | Force-Guided Power Relay |
Coil Volts | 12V DC |
Contact Form - Relay | 5 Form A (NO) + 2 Form B (NC) |
Power Consumption - Relay | 700 mW |
Contact Material | AgSnO2 |
Number of Poles | 7 |
Contact Rating | 0.25A |
Switching Voltage | 400 VAC |
Contact Voltage Rating | 250 VAC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 300A, 600V AC, Non-Indicating (LSRK300)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DAYTON Open Power Relay, 5 Pin, 24VDC, SPDT (5Z554)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPST-NO, 120V AC, 4 Pins, 1 Poles (8501CO6V20)
- SCHNEIDER ELECTRIC Universal plug in relay, Harmony Electromechanical Relays, 10A, 3CO, with LED, flat (faston) terminals, 110V DC (RUMF33FD)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (92S7A22D-24A)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 12VDC, DPDT (199BX-12)
- Te Connectivity Electrical Relays